Motion
WSC-116-TH

WILLIAMS TOOLS
WSC-116-TH

Tools—Height Service Tool Set—116 Piece General
Mi Item #06216403
MFR #WSC-116-TH
Price$10,043.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
WSC-116-TH

Tools—Height Service Tool Set—116 Piece General
Mi Item #06216403
MFR #WSC-116-TH

Mfr description
WSC-116-TH 116 PC GENERAL SERVICE SET
  • Provides a solid complement of tools
  • Designed to be used with tethering and retention systems which maintain or enhance the tools’ functionality when used at height or near critical assemblies
  • Safety right out of the box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,043.82/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Fractional Sizes
    1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-1/4 in

Details

  • Accessories
    Tool Storage
  • Case Included
    Yes
  • Case Type
    Tool Storage
  • Finish
    Chrome
  • Includes
    Tools and Tool Storage
  • Kit Style
    Tool Storage
  • Manufacturer Catalog Number
    JHWWSC116TH
  • Measurement Type
    Imperial
  • Number Of Points
    12
  • Sockets Included
    Yes
  • Specific Tools Included
    Hex Key Set, 9-Pcs with Safety Ring, 3/8 Drive Flex Handle with Safety Ring, Master Feeler Gauge Set With Safety Ring, Inspection Mirror With Safety Ring, 10 in Magnetic Torped Level, With Safety Ring, Retractable Tether W Universal Loop, 36 in, Retractable Tether W Universal Loop, 42 in, Pin Punch 1/8 Point 4-3/4 With Safety Ring, Pin Punch 3/16 Point 5-1/4 With Safety Ring, Pin Punch 1/4 Point 5-3/4 With Safety Ring, Solid Punch 5/32 Point 5 With Safety Ring, Center Punch 3/8 Point 5 With Safety Ring, 3/8 Drive Extension 3 with 4 Hole Solution, 3/8 Drive Extension 6 with 4 Hole Solution, 12 Oz Ball Pein Hammer Fiberglass Handle With Safety Ring, 24 Oz Ball Pein Hammer Fiberglass Handle With Safety Ring, Combination Slip-Joint Pliers, 8 With Safety Ring, SUPERCOMBO Combination Wrench 12Point 5/16 with Safety Coil, SUPERCOMBO Combination Wrench 12-Point 3/8 with Safety Coil, SUPERCOMBO Combination Wrench 12 Point 7/16 with Safety Coil, SUPERCOMBO Combination Wrench 12 Point 1/2 with Safety Coil, SUPERCOMBO Combination Wrench, 9/16 with Safety Coil, SUPERCOMBO Combination Wrench, 5/8 with Safety Coil, SUPERCOMBO Combination Wrench, 11/16 with Safety Coil, SUPERCOMBO Combination Wrench 12 Point 3/4 with Safety Coil, SUPERCOMBO Combination Wrench 12 Point 13/16 with Safety Coil, SUPERCOMBO Combination Wrench 12 Point 7/8 with Safety Coil, SUPERCOMBO Combination Wrench, 15/16 with Safety Coil, SUPERCOMBO Combination Wrench 12 Point, 1 with Safety Coil, SUPERCOMBO Combination Wrench, 1-1/16 with Safety Coil, SUPERCOMBO Combination Wrench 12-Point 1-1/8 with Safety Coil, SUPERCOMBO Combination Wrench, 1-1/4 with Safety Coil, Phillips Utility Superjoint Pliers With Safety Ring, Utility Superjoint Pliers, 10 With Safety Ring, Cold Chisel 5/16 With Safety Ring, Cold Chisel 1/2 With Safety Ring, #2 X 4 Phillips Screwdriver with Rotating Tab, #2 X 8 Phillips Screwdriver with Rotating Tab, 1/4 X 4 Rd Slot Screwdriver with Rotating Tab, 5/16 X 6 Rd Slot Screwdriver with Rotating Tab, 3/8 X 8 Rd Slot Screwdriver with Rotating Tab, Stubby Slotted 1-1/2 X 1/4 with Rotating Tab, 1/2 Drive Chrome Finish Enclosed Head Ratchet, 10-1/4 with Safety Ring, 3/8 Drive Enclosed Head Ratchet 8 with Safety Ring, 3/8 Drive Standard Socket 12 Point 1/4 with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 5/16 in with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 3/8 with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 7/16 in with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 1/2 with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 9/16 in with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 5/8 in with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 11/16 in with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 3/4 with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 13/16 in with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 7/8 in with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 15/16 in with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 1 with 4 Hole Solution, 1/2 Drive Standard Socket 12 Point 3/8 with 4 Hole Solution, 1/2 Drive Extension 2 with Safety Ring, 1/2 Drive Extension 5-1/2 with Safety Ring, 1/2 Drive Extension 10 with Safety Ring, 1/2 Drive Universal Joint with Safety Ring, Tools@Height Locking Pliers, Tools@Height 6 1/2 in Chain Nose Pliers
  • Tool Kit Type
    General Maintenance Service
  • Tool Set General Category
    Mixed Hand Tool Set
  • Tool Set Specific Type
    General Maintenance Service Set
  • Tool Type
    Mixed Tool Set
  • Tool Type Included
    Hex Key, Flex Handle, Feeler Gauge, Inspection Mirror, Level, Tether, Punch, Extension, Hammer, Pliers, Wrench, Chisel, Screwdriver, Ratchet, Socket, Universal Joint
  • UPC_NO
    662459364845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)