Motion
WSC-72-TH
Complete Tools@height Basic Maintenance Tool Set in Safe Bucket - 72 Pcs
MI ITEM #06216405
MFR #WSC-72-TH
Price$6,946.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Tools@height Basic Maintenance Tool Set in Safe Bucket - 72 Pcs
MI ITEM #06216405
MFR #WSC-72-TH

Mfr description
WSC-72-TH T@H 72 PC BASIC SERVICE SET IN
  • Furnished in Safe Bucket for easy portability
  • Safety right out of the box
  • The Tools@Height Basic Maintenance set provides a good start to a Tools@Height tool program. All tools are designed to be used with our tethering and retention systems which maintain or enhance the tools’ functionality when used at height or near critical assemblies
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,946.28/each

Specifications

Dimensions

  • Drive Size
    3/8 in

Details

  • Accessories
    Lift Bucket
  • Additional Details
    72 Piece Basic Service Set In Lift Bucket
  • Case Included
    Yes
  • Case Type
    Lift Bucket
  • Includes
    72 Piece Basic Service Set In Lift Bucket
  • Kit Style
    Lift Bucket
  • Manufacturer Catalog Number
    JHWWSC-72-TH
  • Measurement Type
    Imperial
  • Number Of Points
    12
  • Number Of Tools In Set
    72
  • Sockets Included
    Yes
  • Specific Tools Included
    Folding Hex Key Set with Safety Ring, 3/8 Drive Flex Handle with Safety Ring, Inspection Mirror With Safety Ring, 10 in Magnetic Torped Level With Safety Ring, Pin Punch 3/16 Point 5-1/4 With Safety Ring, Center Punch 1/4 Pt 3-7/8 With Safety Ring, 3/8 Drive Extension 3 with 4 Hole Solution, 3/8 Drive Extension 6 with 4 Hole Solution, 16 Oz Ball Pein Hammer Fiberglass Handle With Safety Ring, Combination Slip-Joint Pliers 8 With Safety Ring, Diagonal Cut Pliers Reg. 7 With Safety Ring, SUPERCOMBO Combination Wrench 12Point 1/4 with Safety Coil, SUPERCOMBO Combination Wrench 12Point 5/16 with Safety Coil, SUPERCOMBO Combination Wrench 12-Point 3/8 with Safety Coil, SUPERCOMBO Combination Wrench 12 Point 7/16 with Safety Coil, SUPERCOMBO Combination Wrench 12 Point 1/2 with Safety Coil, SUPERCOMBO Combination Wrench 9/16 with Safety Coil, SUPERCOMBO Combination Wrench 5/8 with Safety Coil, SUPERCOMBO Combination Wrench 11/16 with Safety Coil, SUPERCOMBO Combination Wrench 12 Point 3/4 with Safety Coil, SUPERCOMBO Combination Wrench 12 Point 13/16 with Safety Coil, SUPERCOMBO Combination Wrench 12 Point 7/8 with Safety Coil, SUPERCOMBO Combination Wrench 15/16 with Safety Coil, SUPERCOMBO Combination Wrench 12 Point 1 with Safety Coil, Cold Chisel 3/8 With Safety Ring, #2 X 4 Phillips Screwdriver with Rotating Tab, 1/4 X 4 Rd Slot Screwdriver with Rotating Tab, 5/16 X 6 Rd Slot Screwdriver with Rotating Tab, 3/8 Drive Enclosed Head Rat 8 with Safety Ring, 3/8 Drive Standard Socket 12 Point 1/4 with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 5/16 in with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 3/8 with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 7/16 in with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 1/2 with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 9/16 in with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 5/8 in with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 11/16 in with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 3/4 with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 13/16 in with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 7/8 in with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 15/16 in with 4 Hole Solution, 3/8 Drive Standard Socket 12 Point 1 with 4 Hole Solution
  • Tool Kit Type
    Service
  • Tool Set General Category
    Basic Maintenance Service Kit
  • Tool Set Specific Type
    Service Set
  • Tool Type
    Mixed Tool Set
  • Tool Type Included
    Hex Key, Flex Handle, Inspection Mirror, Level, Punch, Extension, Hammer, Pliers, Wrench, Chisel, Screwdriver, Ratchet, Socket
  • UPC_NO
    662459364838

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)