Motion
JHW1208RC-TH

WILLIAMS TOOLS
JHW1208RC-TH

Combination Wrenche - High Polished Chrome, 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 4-1/2 in OAL
Mi Item #06216406
MFR #JHW1208RC-TH
Price$70.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1208RC-TH

Combination Wrenche - High Polished Chrome, 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 4-1/2 in OAL
Mi Item #06216406
MFR #JHW1208RC-TH

Mfr description
1208RC-TH T@H 8M REV RATCHETING WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.70/each

Specifications

Dimensions

  • Box End Head Thickness
    9/32 in, 7.14 mm
  • Box End Head Width
    21/32 in, 16.67 mm
  • Box End Wrench Size  
    1/4 in
  • Open End Head Thickness
    5/32 in, 3.97 mm
  • Open End Head Width
    21/32 in, 16.67 mm
  • Open End Wrench Size  
    1/4 in
  • Overall Length  
    4-1/2 in
  • Weight
    0.44 lbs, 0.2 kg

Details

  • Finish Coating
    High Polished Chrome
  • Non Sparking
    No
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Type
    Reversible Ratcheting Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)