Motion
JHW31232-TH

WILLIAMS TOOLS
JHW31232-TH

Non-Impact Socket - 3/8 in Drive Size, 1 in Socket Size, 12 PT, Standard Type
MI ITEM #06216489
MFR #JHW31232-TH
Price$34.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW31232-TH

Non-Impact Socket - 3/8 in Drive Size, 1 in Socket Size, 12 PT, Standard Type
MI ITEM #06216489
MFR #JHW31232-TH

Mfr description
31232-TH 3/8DR STD T SKT 12PT 1"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.59/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    31/32 in
  • Overall Length
    1-7/32 in
  • Socket Size
    1 in

Details

  • Socket Points
    12 PT
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)