Specifications
Dimensions
- Drive Size1/2 in
- Length/Diameter27/32 in
- Overall Length1-5/8 in
- Socket Size1-7/16 in
Details
- Socket Points8 PT
- Socket TypeShallow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)