Motion
ZPX100HBN-B01-B12

SMC CORP OF AMERICA
ZPX100HBN-B01-B12

Pneumatic Vacuum Cup - Heavy load pad Type, 100 mm Cup OD, 100 mm Pad Diameter, NBR Material, NBR Pad Material, Heavy Duty, Bellows Pad Type, M12 x 1.75 Mounting Thread Size, Lateral Vacuum Entry Type, Rc 1/8 Vacuum Thread Size
Mi Item #06216638
MFR #ZPX100HBN-B01-B12
Price$35.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPX100HBN-B01-B12

Pneumatic Vacuum Cup - Heavy load pad Type, 100 mm Cup OD, 100 mm Pad Diameter, NBR Material, NBR Pad Material, Heavy Duty, Bellows Pad Type, M12 x 1.75 Mounting Thread Size, Lateral Vacuum Entry Type, Rc 1/8 Vacuum Thread Size
Mi Item #06216638
MFR #ZPX100HBN-B01-B12

Mfr description
ZPX100HBN-B01-B12 VACUUM PAD
  • Heavy duty flat w/rib or bellows type w/o buffer
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.94/each

Specifications

Dimensions

  • Cup Outside Diameter  
    100 mm
  • Mounting Thread Size
    M12 x 1.75
  • Overall Weight
    460 g
  • Pad Diameter
    100 mm
  • Vacuum Thread Size
    Rc 1/8
  • Weight
    460 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    NBR
  • Cup Type
    Heavy load pad
  • Pad Material
    NBR
  • Pad Type
    Heavy Duty, Bellows
  • Vacuum Entry Type
    Lateral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)