Motion
F4S-IP-050MRE

DODGE
F4S-IP-050MRE

Four-Bolt Square Roller Bearing Unit - 50 mm Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #06216645
MFR #F4S-IP-050MRE
Price$977.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4S-IP-050MRE

Four-Bolt Square Roller Bearing Unit - 50 mm Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #06216645
MFR #F4S-IP-050MRE

Mfr description
F4S-IP-050MRE 4BOLT FLANGE/SQ (073717)
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$977.88/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0600 in
  • Bolt Circle Diameter  
    5.7500 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    50 mm
  • Bore Length
    2.86 in
  • Housing Dimensions
    S-2000
  • Max Bolt Hole Spacing
    4.0600 in
  • Min Bolt Hole Spacing
    4.0600 in

Details

  • Bearing Type
    IP Round Flange Bearing
  • Country of Origin
    US
  • Description
    073717 F4S-IP-050MRE 4BOLT FLANGE/SQ
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Material
    073717
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)