Specifications
Dimensions
- Glove SizeL or Size 9
Details
- ColorBrown, Tan
- Finger CoverageFull
- Leather GradeNo Grade Listed
- Leather Material TypeLeather
- Lining MaterialFleece
- Material TypeLeather Palm Gloves
- Thumb StyleKeystone
Overview
Mfr description
7910L WINTER LINED LEATHER GLOVE (DOZ)