Motion
7910M
Leather Palm Glove - M or Size 8, Leather, Fleece Lined, Brown, Tan
MI ITEM #06216668
MFR #7910M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Leather, Fleece Lined, Brown, Tan
MI ITEM #06216668
MFR #7910M

Mfr description
7910M WINTER LINED LEATHER GLOVE (DOZ)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Color
    Brown, Tan
  • Finger Coverage
    Full
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Lining Material
    Fleece
  • Material Type
    Leather Palm Gloves
  • Thumb Style
    Keystone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)