Specifications
Dimensions
- Glove SizeS or Size 7
Details
- ColorBrown
- Finger CoverageFull
- Leather GradeNo Grade Listed
- Leather Material TypeLeather
- Lining MaterialFleece
- Material TypeLeather Palm Gloves
- Thumb StyleKeystone
Overview
Mfr description
7910S WINTER LINED LEATHER GLOVE (DOZ)