Motion
3525 X 3.5000 in

TB WOODS
3525 X 3.5000 in

Taper Lock Bushing - 3525 Series, 3-1/2 in Bore, 7/8 x 7/16 in Keyway, Steel Material
MI ITEM #06216812
MFR #3525 X 3.5000 in
Price$391.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3525 X 3.5000 in

Taper Lock Bushing - 3525 Series, 3-1/2 in Bore, 7/8 x 7/16 in Keyway, Steel Material
MI ITEM #06216812
MFR #3525 X 3.5000 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$391.82/each

Specifications

Dimensions

  • Barrel Diameter
    2.5 in
  • Bolt Circle Diameter
    4.83 in
  • Bore Diameter  
    3.5000 in
  • Bushing Size
    3525
  • Flange Thickness
    5 in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    2.5000 in
  • Screw Length
    1.5 in
  • Screw Thread Size
    1/2-13

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672075855
  • Material
    Steel
  • Mounting Type
    Conventional
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672075855
  • Wrench Torque
    1000 in/lb

Overview

Mfr description
TL3525 X 3-1/2 STD KW BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text