Motion
NCDGWFA25-0600-B53L

SMC CORP OF AMERICA
NCDGWFA25-0600-B53L

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #06216915
MFR #NCDGWFA25-0600-B53L
Price$148.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGWFA25-0600-B53L

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #06216915
MFR #NCDGWFA25-0600-B53L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.20/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Lead Wire Length
    3 m
  • Stroke  
    6 in

Details

  • Auto-Switch
    Reed, Gen. Purpose
  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Front flange style
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Front flange style
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Series
    NCG
  • Type
    Double rod

Overview

Mfr description
NCDGWFA25-0600-B53L NCG CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought