Motion
291-130
Clear Flat Cap Gel Knee Pads
Mi Item #06216934
MFR #291-130
Price$22.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear Flat Cap Gel Knee Pads
Mi Item #06216934
MFR #291-130

Mfr description
291-130 CLEAR FLAT CAP GEL KNEE PADS
  • Air-injected gel pads are ideal for work on hard surfaces
  • Clear PVC cap features slip-resistant ridges to prevent sliding
  • Flat kneeling surface prevents rocking to minimize fatigue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.93/pr

Specifications

Details

  • Additional Details
    Ideal for working on hard surfaces, cement, roofs, driveways and cargo areas to prevent injuries to the knees.
  • Closure Type
    Hook and Loop
  • Color
    Clear
  • Description
    Ideal for working on hard surfaces, cement, roofs, driveways and cargo areas to prevent injuries to the knees.
  • Manufacturer Upc Number
    616314081705
  • UPC_NO
    616314081705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)