Motion
CDQ2B50TN-50DZ-A73L4

SMC CORP OF AMERICA
CDQ2B50TN-50DZ-A73L4

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #06216953
MFR #CDQ2B50TN-50DZ-A73L4
List Price$218.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50TN-50DZ-A73L4

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #06216953
MFR #CDQ2B50TN-50DZ-A73L4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$218.89/each for your price

Overview

Mfr description
CDQ2B50TN-50DZ-A73L4 COMPACT CYLINDER,

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    50 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M10x1.5 Female ISO
  • Port Size
    1/4 NPT
  • Cushion Type
    None
  • Options Included
    Auto Switch, Magnetized
  • Options
    Standard (Rod end female thread)
  • Auto-Switch
    Reed, 24VDC max, 100VAC max, LED, Lead Wire, Vertical
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Made to Order
    Yes
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text