Motion
ARP20-02BE4-1

SMC CORP OF AMERICA
ARP20-02BE4-1

Precision Regulator - 1/4 BSPT, 0.73 to 29 psi
MI ITEM #06217039
MFR #ARP20-02BE4-1
Price$159.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARP20-02BE4-1

Precision Regulator - 1/4 BSPT, 0.73 to 29 psi
MI ITEM #06217039
MFR #ARP20-02BE4-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.15/each

Specifications

Dimensions

  • Body Size
    20
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Backflow Function
    Without Backflow Function
  • Digital Pressure Switch
    Output: PNP Output, Electrical Entry: Wiring Top Entry
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    100 psi
  • Maximum Set Pressure
    29 psi
  • Mounting Type
    With Bracket
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Product Type
    Precision Air Regulators
  • Series/System
    ARP
  • Set Pressure Range
    0.73 to 29 psi
  • Thread Standard
    Rc

Overview

Mfr description
ARP20-02BE4-1 PRECISION REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought