Motion
J2M1
J-Series Pneumatic Plug - Steel Body Material, 1/8 in NPTF, 1/8 – 27 Male Thread, 500 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #06217084
MFR #J2M1
Your Price$4.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J-Series Pneumatic Plug - Steel Body Material, 1/8 in NPTF, 1/8 – 27 Male Thread, 500 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #06217084
MFR #J2M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.11/each(List $4.72)

Overview

Mfr description
J2M1

Specifications

  • Application
    Automotive, Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Actual Thread Size
    1/8 – 27 NPTF
  • Working Pressure Range
    351 to 700 psi
  • Working Pressure
    500 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Male Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1/4 in
  • Hex
    0.50 in
  • Length
    1.47 in
  • Burst Pressure
    11500 psi
  • Standard Interchange
    Tru-Flate Automotive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text