Motion
RE2806TX10

LIFT-ALL
RE2806TX10

6" X 10 FT REVERSE EYE 2 PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #06217130
MFR #RE2806TX10
Price$308.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RE2806TX10

6" X 10 FT REVERSE EYE 2 PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #06217130
MFR #RE2806TX10

Mfr description
RE-2806T X 10' LIFT-ALL SLING
  • Reinforced and protected on all sides.
  • The additional wear-resistant layer offers superior abrasion resistance.
  • Top grade slings using Tuff-Edge webbing are armored on all four sides, resulting in the toughest web sling available.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.32/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    8.44 lbs
  • Width
    6 in

Details

  • Basket Capacity 90
    40000 lbs
  • Choker Capacity
    16000 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886301453
  • Material
    POLYESTER
  • Nominal Break Strength
    20000 lbs
  • Plies
    2
  • Product Class
    2P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886301453
  • Vertical Capacity 90
    20000 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)