Motion
LER53

NTN
LER53

Bearing Seal - Triple Ring
MI ITEM #06217319
MFR #LER53
Price$109.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LER53

Bearing Seal - Triple Ring
MI ITEM #06217319
MFR #LER53

Mfr description
LER53 SEAL RING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.64/each

Specifications

Dimensions

  • Bolt Center To Center Length
    11.0000 in, 279 mm
  • Length
    13.0000 in, 330 mm
  • Overall Length
    13.0000 in, 330 mm
  • Weight
    40.285 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Dynamic Load Capacity
    72838 lbf
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359096040
  • Operating Temperature Range
    -40 to 400 °F
  • Product Type
    Bearing Seals
  • Seal Material
    Labyrinth
  • Seal Type
    Triple Ring
  • UPC_NO
    4547359096040

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)