Motion
S4120ST
Intruder® Safety Glasse - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate
MI ITEM #06217576
MFR #S4120ST
Price$3.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Intruder® Safety Glasse - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate
MI ITEM #06217576
MFR #S4120ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.49/each

Specifications

Details

  • Additional Details
    Lens Treatment: Standard Anti-fog;Lens Color: Gray
  • ANSI Rating
    Z87.1-2020
  • Approval Listing Regulations
    ANSI, CAN, CE, CSA Z94.3-2020, ISEA Z87.1-2020, UKCA EN 166
  • Comfort Features
    Integrated nose piece, Lightweight
  • Description
    Gray lens standard anti-fog frameless safety glasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Gray
  • Frame Type
    Frameless
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    S4120ST
  • Metal Frame
    false
  • Noisepiece Type
    Integrated
  • Product Line
    Intruder
  • Series
    Intruder
  • Specialty Features
    Anti-Fog, Scratch Resistant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI/ISEA Z87.1-2020, CAN/CSA Z94.3-20, EN 166
  • Type
    Frameless
  • UPC_NO
    814992000234
  • UV Protection
    99.9 %

Overview

Mfr description
S4120ST SMOKE
  • Lightweight, frameless protection
  • Integrated nosepiece
  • Superior comfort and fit
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
  • Certified by SEI to CAN/CSA Z94.3-15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought