Motion
S4170S
Intruder® Safety Glasse - Hard Coat, Silver Lens, Silver Mirror Frame/Temple Color, Polycarbonate
Mi Item #06217577
MFR #S4170S
Price$4.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Intruder® Safety Glasse - Hard Coat, Silver Lens, Silver Mirror Frame/Temple Color, Polycarbonate
Mi Item #06217577
MFR #S4170S

Mfr description
S4170S SILVER MIRROR
  • Lightweight, frameless protection
  • Integrated nosepiece
  • Superior comfort and fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.07/each

Specifications

Details

  • Additional Details
    Lens Coating: Hard Coat;Lens Color: Silver Mirror;Frame Color: Silver Mirror;Lens Material: Polycarbonate;Compliance: ANSI;ISEA Z87.1-2020, CAN;CSA Z94.3-2020, CE;UKCA EN 166
  • Adjustable Temples
    false
  • ANSI Rating
    Z87.1-2020
  • Approval Listing Regulations
    ANSI, CAN, CE, CSA Z94.3-2020, ISEA Z87.1-2020, UKCA EN 166
  • Comfort Features
    Integrated Nose Piece, Lightweight Frame
  • Description
    Silver Mirror lens frameless safety glasses
  • Fits Over Eyeglasses
    false
  • Frame Color
    Silver Mirror
  • Frame Color Family
    Silver
  • Frame Style
    Rimless
  • Frame Temple Color
    Silver Mirror
  • Frame Type
    Rimless
  • Lens Coating
    Hard Coat
  • Lens Color
    Silver
  • Lens Color Family
    Mirror
  • Lens Material
    Polycarbonate
  • Lens Shade
    Mirrored
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    S4170S
  • Metal Frame
    false
  • Noisepiece Type
    Integrated
  • Product Line
    Intruder
  • Series
    Intruder
  • Specialty Features
    Scratch Resistant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI, CAN, CE, CSA Z94.3-2020, ISEA Z87.1-2020, UKCA EN 166
  • Temple Adjustment
    Fixed
  • Temple Color
    Silver Mirror
  • Temple Style
    Fixed
  • Type
    Wraparound
  • UPC_NO
    814992011810
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)