1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GUARDIAN FALL PROTECTION
00230
Bolt Hole Anchor - Galvanized Steel Material, Capacity: 5000 lb
Mi Item #
06217599
MFR #
00230
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Fall Protection
Anchors
Bolt and D-Ring Anchors
GUARDIAN FALL PROTECTION 00230
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GUARDIAN FALL PROTECTION
00230
Bolt Hole Anchor - Galvanized Steel Material, Capacity: 5000 lb
Mi Item #
06217599
MFR #
00230
Mfr description
00230 BOLT HOLE ANCHOR
Easy to install
Compatible with horizontal lifelines
Squeeze to open, release to lock
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bolt Or Hole Diameter
3/4 in - 1-1/4 in
Details
Capacity
5000 lbs
Material
Galvanized Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items