Motion
1110
24 in. x 16 in. Professional Tongue Framing Square
Mi Item #06217612
MFR #1110
Price$16.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 in. x 16 in. Professional Tongue Framing Square
Mi Item #06217612
MFR #1110

Mfr description
1110 EMPIRE LEVEL 24" FRAMING SQUARE
  • 24 in. x 2 in. body, 16 in. x 1-1/2 in. tongue, 1/16 in. thick
  • Graduations are stamped
  • Square reads in 1/8 in.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.35/each

Specifications

Dimensions

  • Graduation
    .125 in
  • Overall Length
    24 in
  • Width
    16 in

Details

  • Color Finish
    Silver
  • Manufacturer Upc Number
    015812011106
  • Material
    Steel
  • Number Of Pieces
    6
  • UPC_NO
    015812011106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)