Motion
P2B-SC-70M-NL

DODGE
P2B-SC-70M-NL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 70 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #06217627
MFR #P2B-SC-70M-NL
Price$596.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SC-70M-NL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 70 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #06217627
MFR #P2B-SC-70M-NL

Mfr description
126548 P2B-SC-70M-NL 2 BOLT PIL BLK BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.68/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Bolt Center Diameter
    0.7500 in
  • Bolt Center To Center Length
    7.5000 to 8.5000 in
  • Bore Diameter
    70 mm
  • Bore Length
    2.54 in
  • Take Up Frame Size
    LD-45,TS-300

Details

  • Bearing Series
    214 Series
  • Country of Origin
    US
  • Dynamic Load Capacity
    13995 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Maximum Speed
    2000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    13995 lbf
  • Radial Static Load Capacity
    9838 lbf
  • Relubricatable
    No
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    9838 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475869770
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)