Motion
SSHF718-60K-B5-HS1-P16

BOSTON GEAR
SSHF718-60K-B5-HS1-P16

Stainless Steel Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
Mi Item #06217838
MFR #SSHF718-60K-B5-HS1-P16
Price$2,638.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF718-60K-B5-HS1-P16

Stainless Steel Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
Mi Item #06217838
MFR #SSHF718-60K-B5-HS1-P16

Mfr description
SSHF7180-60KC-B5-HS1-P16 STAINLESS WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,638.77/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Housing Dimensions
    7 x 5-3/4 x 6 in
  • Housing Height
    6.0000 in
  • Housing Length
    7.0000 in
  • Housing Width
    5.7500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    718
  • Maximum Output RPM
    29.200 @ 1750 rpm input
  • Maximum Output Torque
    530 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    60:1

Details

  • Finish Coating
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    884107197197
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Overhung Load Capacity
    500 lbs
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    884107197197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)