Motion
XTOE045CCS
Overload Relay - 9-45 A Full Load Rating, Contact Configuration: 1NO-1NC
MI ITEM #06217864
MFR #XTOE045CCS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overload Relay - 9-45 A Full Load Rating, Contact Configuration: 1NO-1NC
MI ITEM #06217864
MFR #XTOE045CCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XTOE045CCS STARTER

Specifications

  • Ampere Rating
    9 to 45 A
  • Full Load Current
    9-45 A
  • Contact Configuration
    1NO-1NC
  • Frame Size
    45 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought