Motion
J2381
Cotter-Pin PullerPick - 1, 10-3/8 in
Mi Item #06217918
MFR #J2381
Price$23.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cotter-Pin PullerPick - 1, 10-3/8 in
Mi Item #06217918
MFR #J2381

Mfr description
J2381 PULLER
  • High alloy steel 1/4-inch shanks
  • Shanks are heat treated their entire length and black oxide treated for added strength and durability
  • Cotter-Pin Puller Pick; Black Oxide
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.78/each

Specifications

Dimensions

  • Overall Length
    10-3/8 in

Details

  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)