Motion
HBW1226PXT30
Mine Duty Wing - Crown Face, 12 in Dia., 26 in Face Width, XT Hub
Mi Item #06218339
MFR #HBW1226PXT30
Price$2,762.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 12 in Dia., 26 in Face Width, XT Hub
Mi Item #06218339
MFR #HBW1226PXT30

Mfr description
HBW1226PXT30 12X26 RC PXT30 HB WING
  • For applications where conventional wing pulleys are not able to meet your needs
  • Extreme wing angles of up to 45° use the pulleys rotation to eject material out to the sides
  • Large round contact bars are formed into a radius crown, reducing belt stress while aiding in belt tracking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,762.68/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    12 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Pulley Type
    Mine Duty Wing
  • Series
    Herringbone Wing®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)