Motion
HBW1638PXT35
Mine Duty Wing - Crown Face, 16 in Dia., 38 in Face Width, XT Hub
MI ITEM #06218345
MFR #HBW1638PXT35
Price$4,666.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 16 in Dia., 38 in Face Width, XT Hub
MI ITEM #06218345
MFR #HBW1638PXT35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,666.77/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    16 in

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Hub Type
    XT
  • Pulley Type
    Mine Duty Wing
  • Series
    Herringbone Wing®

Overview

Mfr description
HBW1638PXT35 16X38 RC PXT35 HB WING
  • For applications where conventional wing pulleys are not able to meet your needs
  • Extreme wing angles of up to 45° use the pulleys rotation to eject material out to the sides
  • Large round contact bars are formed into a radius crown, reducing belt stress while aiding in belt tracking
  • Angled wings use an optimized height along with a center reinforcement disc to make an exceptionally strong design with many benefits, such as expelling fugitive material, resisting wing folding, quieter operation, and less impact on the belt and fasteners
  • Available in various hub and bushing systems
  • An AR bar is also available for high-wear applications
  • Manufacturer: Precision Pulley and Idler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought