1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
HBW1838PXT30
Mine Duty Wing - Crown Face, 18 in Dia., 38 in Face Width, XT Hub
MI ITEM #
06218347
MFR #
HBW1838PXT30
Price
$6,515.71
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER HBW1838PXT30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
HBW1838PXT30
Mine Duty Wing - Crown Face, 18 in Dia., 38 in Face Width, XT Hub
MI ITEM #
06218347
MFR #
HBW1838PXT30
Mfr description
HBW1838PXT30 18X38 RC PXT30 HB WING
For applications where conventional wing pulleys are not able to meet your needs
Extreme wing angles of up to 45° use the pulleys rotation to eject material out to the sides
Large round contact bars are formed into a radius crown, reducing belt stress while aiding in belt tracking
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,515
.71
/each
Add to Cart
Specifications
Dimensions
Face
Width
38 in
Pulley
Diameter
18 in
Details
Face Type
Crown
Hub Number
XT30
Hub Type
XT
Pulley Type
Mine Duty Wing
Series
Herringbone Wing®
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items