Motion
HBW1838PXT35
Mine Duty Wing - Crown Face, 18 in Dia., 38 in Face Width, XT Hub
MI ITEM #06218348
MFR #HBW1838PXT35
List Price$6,735.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 18 in Dia., 38 in Face Width, XT Hub
MI ITEM #06218348
MFR #HBW1838PXT35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,735.84/each for your price

Overview

Mfr description
HBW1838PXT35 18X38 RC PXT35 HB WING
  • Wing angles of up to 45° expels material more efficiently and provides continuous belt contact
  • Radius crown desgin applies less stress on the belt for increased life

Specifications

  • Pulley Type
    Mine Duty Wing
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    XT
  • Hub Number
    XT35
  • Maximum Bore
    3.5000 in
  • Weight
    325 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text