Motion
STHT20138
Hand Hacksaws -
Mi Item #06218782
MFR #STHT20138
Price$16.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaws -
Mi Item #06218782
MFR #STHT20138

Mfr description
STHT20138 ADJ HASSAW
  • Solid metal frame designed for tension up to 225 lb
  • 4.375 in cutting depth
  • 90 deg and 180 deg adjustable blade angles allowing flush cuts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.62/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Length
    17 in
  • Overall Length
    11 in
  • Teeth Per Inch
    24
  • Throat Depth
    4-3/8 in

Details

  • Blade Material
    Steel
  • Blade(s) Included
    Yes
  • Frame Material
    Metal
  • Handle Color
    Yellow
  • Handle Style
    Ergonomic
  • Insulated
    No
  • Number Of Pieces
    1
  • Positions
    180 °, 90 °
  • Product Types
    Solid High-Tension Hacksaw
  • UPC_NO
    076174201383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)