Motion
121370

BRADY
121370

121370 SDS COMPLIANCE CENTER WITH FRAME
Mi Item #06218896
MFR #121370
Price$297.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121370

121370 SDS COMPLIANCE CENTER WITH FRAME
Mi Item #06218896
MFR #121370

Mfr description
121370 SDS COMPLIANCE CENTER WITH FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.71/each

Specifications

Dimensions

  • Overall Height
    20.0000 in
  • Width
    14.0000 in

Details

  • Color
    Yellow on Red
  • Material
    Polystyrene
  • Type
    Globally Harmonized System (GHS) Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)