Motion
24626-3566

GARLOCK KLOZURE
24626-3566

Klozure® MILL-RIGHT® BLACK (HNBR) Oil Seal - Solid, 7.625 in Shaft Dia., 9.125 in OD, 0.625 in Overall Width, Model 26 Design, Mill-Right® Black - Hydrogenated Nitrile Lip Material
Mi Item #06218908
MFR #24626-3566
Price$516.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24626-3566

Klozure® MILL-RIGHT® BLACK (HNBR) Oil Seal - Solid, 7.625 in Shaft Dia., 9.125 in OD, 0.625 in Overall Width, Model 26 Design, Mill-Right® Black - Hydrogenated Nitrile Lip Material
Mi Item #06218908
MFR #24626-3566

Mfr description
26X3566 MILLRIGHT (47205) 7.625"ID
  • The KLOZURE® MILL-RIGHT® BLACK (Hydrogenated Nitrile) Model 26 Oil Seal family provides high abrasion and improved chemical resistance
  • Rubber reinforced O.D.
  • Single lip configuration with molded-in stainless steel finger spring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.59/each

Specifications

Dimensions

  • Outside Diameter
    9.125 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    7.625 in
  • Weight
    0.63 lb

Details

  • Construction Description
    Single Lip, Solid Seal Design, Molded-in Stainless Steel Finger Spring, Fabric Reinforced Rubber O.D.
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    Model 26
  • Design Type
    Model 26
  • Harmonization Code
    4016935020.US
  • Lip Material
    Mill-Right® Black - Hydrogenated Nitrile
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    24626-3566
  • Manufacturer Upc Number
    717744632755
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® BLACK - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    300 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)