Motion
2TS4-NA6915RCS225

NTN
2TS4-NA6915RCS225

Double Row Machined-Ring Needle Roller Bearing, w/ Inner Ring - NA69.R Series
Mi Item #06218927
MFR #2TS4-NA6915RCS225
Price$772.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS4-NA6915RCS225

Double Row Machined-Ring Needle Roller Bearing, w/ Inner Ring - NA69.R Series
Mi Item #06218927
MFR #2TS4-NA6915RCS225

Mfr description
2TS4-NA6915RCS225 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$772.32/each

Specifications

Dimensions

  • Bore Diameter  
    2.9528 in
  • Outside Diameter  
    4.1339 in
  • Overall Width  
    2.1260 in
  • Precision Rating
    ISO Class 0
  • Weight
    3.197 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    Special Clearance
  • Long Description
    The 2TS4-NA6915RCS225 Needle Roller Bearing features a 2.9528 in bore diameter, 4.1339 in outside diameter, 2.1260 in overall width, open closure type, and a weight of 3.197 lbs, making it suitable for heavy machinery.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359672633
  • Max Rpm
    4700 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    29700 lbf
  • Radial Static Load Capacity
    62500 lbf
  • UPC_NO
    4547359672633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)