Motion
23972CAMKP55W507

NSK CORP, BEARING DIV
23972CAMKP55W507

Spherical Roller Bearing - 360 mm ID, 480 mm OD, 90 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #06219017
MFR #23972CAMKP55W507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23972CAMKP55W507

Spherical Roller Bearing - 360 mm ID, 480 mm OD, 90 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #06219017
MFR #23972CAMKP55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23972CAMKP55W507 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Series
    239
  • Manufacturer Upc Number
    029176768293
  • UPC_NO
    029176768293
  • Harmonization Code
    8482300080
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought