Motion
22332CAMC3W507

NSK CORP, BEARING DIV
22332CAMC3W507

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Straight Bore, C3
Mi Item #06219031
MFR #22332CAMC3W507
Price$5,033.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22332CAMC3W507

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Straight Bore, C3
Mi Item #06219031
MFR #22332CAMC3W507

Mfr description
22332CAMC3W507 BRG (OLD 22332CAME4C3)
  • Design—Elimination of the guide ring allowed for a design change that improves cage balance and strength
  • Material technology—HPS series is made from NSK’s high-cleanliness Z steel
  • Special surface treatment of NSK spherical roller bearings increases resistance to wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,033.00/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    4.00 mm
  • Outer Ring Width
    114 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    114 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176823077
  • Max Rpm
    1300 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Prop 65 Statement
  • Rolling Element
    Spherical
  • Series
    223
  • UPC_NO
    029176823077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)