Motion
VZM550-F01-01S

SMC CORP OF AMERICA
VZM550-F01-01S

Mechanical Air Control Valve - Body Ported, 1/8 in Port, 5 Ports, 2 Position, Roller Lever Operated, 21.8 psi, 0.15 MPa MIN Pressure, 101.5 psi, 0.7 MPa MAX Pressure
Mi Item #06219060
MFR #VZM550-F01-01S
Price$39.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZM550-F01-01S

Mechanical Air Control Valve - Body Ported, 1/8 in Port, 5 Ports, 2 Position, Roller Lever Operated, 21.8 psi, 0.15 MPa MIN Pressure, 101.5 psi, 0.7 MPa MAX Pressure
Mi Item #06219060
MFR #VZM550-F01-01S

Mfr description
VZM550-F01-01S 5 PORT MECHANICAL VALVE
  • Fluid: air, inert gas
  • Operating pressure: 0.15 to 0.7MPa
  • Ambient and fluid temp: -5° to 60°C (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.20/each

Specifications

Dimensions

  • Inlet Size
    1/8 in, G1/8
  • Outlet Size
    G1/8
  • Overall Width
    0.9448 in, 24 mm
  • Port 1 Size/Type
    G1/8
  • Port 2 Size/Type
    G1/8
  • Port 3 Size/Type
    G1/8
  • Port Size
    1/8 in
  • Weight
    150 g

Details

  • Actuator Type
    Roller Lever
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101.5 psi, 0.7 MPa
  • Maximum Working Pressure
    101.5 PSI, 0.7 MPa
  • Minimum Operating Pressure
    21.8 psi, 0.15 MPa
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    21.8 to 101.5 psi, 0.15 to 0.7 MPa
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Pilot Type
    Standard
  • Piping Type
    Body Ported
  • Port Connection Type
    G (BSPP) Female
  • Port Gender
    Female
  • Standards Met
    RoHS
  • Valve Function
    5 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)