Motion
VQ7-8-FG-D-5ZR

SMC CORP OF AMERICA
VQ7-8-FG-D-5ZR

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Double, 110 V ac, 2 Solenoid, DIN Terminal, Without Subplate, Without Subplate, w/o Sub-plate Threads
MI ITEM #06219244
MFR #VQ7-8-FG-D-5ZR
List Price$143.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FG-D-5ZR

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Double, 110 V ac, 2 Solenoid, DIN Terminal, Without Subplate, Without Subplate, w/o Sub-plate Threads
MI ITEM #06219244
MFR #VQ7-8-FG-D-5ZR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.50/each for your price

Overview

Mfr description
VQ7-8-FG-D-5ZR VALVE ISO DBL SOL SIZE 2

Specifications

  • Piping Type
    Without Subplate
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Actuation
    2 Position Double
  • Thread Standard
    w/o Sub-plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text