Overview
Mfr description
AFD30-N03D-2Z-A MICRO MIST SEPARATOR
Specifications
- Filter TypeMicro Mist Separator
- Port Size3/8 NPT
- Drain TypeAutomatic (Normally Open)
- Bowl OptionsMetal Bowl
- SeriesAFD
- Body Size30
- Thread StandardNPT
- Weight0.19 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data