Motion
22230CDG3KC4W507-TL

NSK CORP, BEARING DIV
22230CDG3KC4W507-TL

Spherical Roller Bearing - 150 mm ID, 270 mm OD, 73 mm Width, Tapered 1:12 Bore
Mi Item #06219376
MFR #22230CDG3KC4W507-TL
Price$2,323.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22230CDG3KC4W507-TL

Spherical Roller Bearing - 150 mm ID, 270 mm OD, 73 mm Width, Tapered 1:12 Bore
Mi Item #06219376
MFR #22230CDG3KC4W507-TL

Mfr description
22230CDG3KC4W507-TL BRG
  • For high temperature and high speed conditions of paper machine dryer and calendar applications
  • Innovative steel composition
  • Special heat-treatment process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,323.00/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    73 mm
  • Weight
    46.29 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    765000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176881916
  • Maximum Speed
    1300 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    1120000 N
  • UPC_NO
    029176881916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)