Motion
24160CAMK30E4C3

NSK CORP, BEARING DIV
24160CAMK30E4C3

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 200 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #06219387
MFR #24160CAMK30E4C3
List Price$49,476.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24160CAMK30E4C3

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 200 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #06219387
MFR #24160CAMK30E4C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49,476.36/each for your price

Overview

Mfr description
24160CAMK30E4C3 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Tapered 1:30
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    876755.1 lbf
  • Static Load Capacity
    1303892.2 lbf
  • Maximum RPM (Grease)
    500 rpm
  • Max Rpm
    1200 rpm
  • Fillet Radius
    4 mm
  • Series
    241
  • Weight
    335.103 lbs
  • Maximum Speed
    1200 rpm
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text