Motion
239/670CAME4
Spherical Roller Bearing - 670 mm ID, 900 mm OD, 170 mm Width, Straight Bore, Open, C0
MI ITEM #06219432
MFR #239/670CAME4
List Price$122,735.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 670 mm ID, 900 mm OD, 170 mm Width, Straight Bore, Open, C0
MI ITEM #06219432
MFR #239/670CAME4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122,735.50/each for your price

Overview

Mfr description
239/670CAME4 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    4350000 N
  • Country of Origin
    JP
  • Static Load Capacity
    1.03E7 N
  • Maximum RPM (Grease)
    260 rpm
  • Max Rpm
    380 rpm
  • Cage Material
    Brass
  • Fillet Radius
    5 mm
  • Series
    239
  • Manufacturer Upc Number
    029176795060
  • UPC_NO
    029176795060
  • Harmonization Code
    8482300080
  • Weight
    300.46 kg
  • Maximum Speed
    380 rpm
  • Description
    Spherical roller bearing, series 239
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text