Motion
23976CAME4C3
Spherical Roller Bearing - 380 mm ID, 520 mm OD, 106 mm Width, Straight Bore, Open
MI ITEM #06219434
MFR #23976CAME4C3
Price$31,991.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 380 mm ID, 520 mm OD, 106 mm Width, Straight Bore, Open
MI ITEM #06219434
MFR #23976CAME4C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31,991.64/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    106 mm
  • Weight
    144.182 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Dynamic Load Capacity
    526053.06 lbf
  • Internal Clearance
    C3
  • Max Rpm
    1500 rpm
  • Maximum RPM (Grease)
    530 rpm
  • Maximum Speed
    1500 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • Static Load Capacity
    921716.9 lbf

Overview

Mfr description
23976CAME4C3 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought