Motion
24052CAME4
Spherical Roller Bearing - 260 mm ID, 400 mm OD, 140 mm Width, Straight Bore, Open, CN
Mi Item #06219468
MFR #24052CAME4
Price$15,914.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 260 mm ID, 400 mm OD, 140 mm Width, Straight Bore, Open, CN
Mi Item #06219468
MFR #24052CAME4

Mfr description
24052CAME4 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,914.65/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    140 mm
  • Weight
    138.009 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Dynamic Load Capacity
    510316.43 lbf
  • Internal Clearance
    CN
  • Max Rpm
    1600 rpm
  • Maximum RPM (Grease)
    630 rpm
  • Maximum Speed
    1600 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • Static Load Capacity
    786831.5 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)