Motion
7000144172 STANDARD ABRASIVES A/O UNITIZED WHEEL 892110, 921 2 IN X 1/4 IN

3M
7000144172 STANDARD ABRASIVES A/O UNITIZED WHEEL 892110, 921 2 IN X 1/4 IN

Standard Abrasives™ A/O Unitized Wheel 892110, 921 2 in x 1/4 in x 1/4 in, 10 per case
MI ITEM #06219543
MFR #7000144172 STANDARD ABRASIVES A/O UNITIZED WHEEL 892110, 921 2 IN X 1/4 IN
List Price$14.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000144172 STANDARD ABRASIVES A/O UNITIZED WHEEL 892110, 921 2 IN X 1/4 IN

Standard Abrasives™ A/O Unitized Wheel 892110, 921 2 in x 1/4 in x 1/4 in, 10 per case
MI ITEM #06219543
MFR #7000144172 STANDARD ABRASIVES A/O UNITIZED WHEEL 892110, 921 2 IN X 1/4 IN

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$14.29/each for your price

Overview

Mfr description
7000144172 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extra hard density wheel with medium and coarse mineral results in aggressive edge deburring and finishing
  • Harder material density and increased edge durability over 800 Series Unitized Wheels increases life for heavy-duty tasks and hard metals
  • Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
  • Runs clockwise and counterclockwise, allowing greater versatility when paired with tools and machines
  • Center hole wheel comes in a range of diameters from 1-6˝ and attaches to tools with a unitized wheel mandrel (sold separately)

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115356865
  • UPC_NO
    00051115356865
  • Overall Diameter
    2 in
  • Overall Width
    0.25 in
  • Long Description
    The 7000144172 Standard Abrasives A/O Unitized Wheel 892110 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 2 in wheel diameter and 1/4 in wheel thickness, suitable for blending applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text