Motion
Tango Belting Round 1/2 in

FENNER DRIVES
Tango Belting Round 1/2 in

PowerTwist Move V Link Belting - 1/2 in Section, 1/2 in Top Width, 25 ft Length, Purple, Composite Polyester/Polyurethane Material
Mi Item #06219673
MFR #Tango Belting Round 1/2 in
Price$16.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
Tango Belting Round 1/2 in

PowerTwist Move V Link Belting - 1/2 in Section, 1/2 in Top Width, 25 ft Length, Purple, Composite Polyester/Polyurethane Material
Mi Item #06219673
MFR #Tango Belting Round 1/2 in

Mfr description
0470325 MOVE ROUND 1/2" PURPLE 25'
  • Simple inventory management – no more belt waste due to bad welds or odd lengths
  • Fast, easy, installation with no welding required – no curing time, just twist and go!
  • Unaffected by extreme temperatures, water, oils, grease and common solvents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.50/each

Specifications

Dimensions

  • Belting Length
    25 ft
  • Minimum Pulley Diameter
    3.00 in
  • Overall Length
    25.0000 ft
  • Section Size
    1/2 in
  • Top Width
    1/2 in

Details

  • Additional Details
    Idlers: 255 lbs | 116 kg | UHMW: 85 lbs | 39 kg
  • Adjustable Link Type
    PowerTwist®
  • Color
    Purple
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    1/2 in
  • Series
    Powertwist
  • Standards Met
    RoHS
  • Trade Number
    POWERTWIST 1/2" Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)