Motion
Tango Belting Round 9/16 in

FENNER DRIVES
Tango Belting Round 9/16 in

PowerTwist Move V Link Belting - 9/16 in Section, 9/16 in Top Width, 25 ft Length, Purple, Composite Polyester/Polyurethane Material
MI ITEM #06219674
MFR #Tango Belting Round 9/16 in
Price$24.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
Tango Belting Round 9/16 in

PowerTwist Move V Link Belting - 9/16 in Section, 9/16 in Top Width, 25 ft Length, Purple, Composite Polyester/Polyurethane Material
MI ITEM #06219674
MFR #Tango Belting Round 9/16 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.32/ft

Specifications

Dimensions

  • Belting Length
    25 ft
  • Minimum Pulley Diameter
    5.00 in
  • Overall Length
    25.0000 ft
  • Section Size
    9/16 in
  • Top Width
    9/16 in

Details

  • Additional Details
    Idlers: 450 lbs | UHMW: 155 lbs | Industry Standards | Certifications: RoHS
  • Adjustable Link Type
    PowerTwist®
  • Color
    Purple
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    9/16 in
  • Series
    Powertwist
  • Standards Met
    RoHS
  • Trade Number
    POWERTWIST 9/16" Round

Overview

Mfr description
0470425 MOVE ROUND 9/16" PURPLE 25'
  • Simple inventory management – no more belt waste due to bad welds or odd lengths
  • Fast, easy, installation with no welding required – no curing time, just twist and go!
  • Unaffected by extreme temperatures, water, oils, grease and common solvents

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought