Motion
Tango Belting A

FENNER DRIVES
Tango Belting A

PowerTwist Move V Link Belting - A Section, 1/2 in Top Width, 25 ft Length, "Purple", Composite Polyester/Polyurethane Material
Mi Item #06219676
MFR #Tango Belting A
Price$24.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
Tango Belting A

PowerTwist Move V Link Belting - A Section, 1/2 in Top Width, 25 ft Length, "Purple", Composite Polyester/Polyurethane Material
Mi Item #06219676
MFR #Tango Belting A

Mfr description
0470725 MOVE V-BELT A/13 PURPLE 25'
  • Simple inventory management – no more belt waste due to bad welds or odd lengths
  • Fast, easy, installation with no welding required – no curing time, just twist and go!
  • Unaffected by extreme temperatures, water, oils, grease and common solvents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.79/ft

Specifications

Dimensions

  • Belting Length
    25 ft
  • Minimum Pulley Diameter
    5.00 in
  • Overall Length
    25.0000 ft
  • Section Size
    A/13
  • Top Width
    1/2 in

Details

  • Additional Details
    Certifications: RoHS | Max Product Weight w | Idlers: 340 lbs | 154 kg | UHMW: 115 lbs | 52 kg
  • Adjustable Link Type
    PowerTwist Move®
  • Color
    "Purple"
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    A
  • Series
    PowerTwist MOVE - V
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    A/13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)