Motion
Tango Belting B

FENNER DRIVES
Tango Belting B

PowerTwist Move V Link Belting - B Section, 5/8 in Top Width, 25 ft Length, "Purple", Composite Polyester/Polyurethane Material
Mi Item #06219677
MFR #Tango Belting B
Price$39.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
Tango Belting B

PowerTwist Move V Link Belting - B Section, 5/8 in Top Width, 25 ft Length, "Purple", Composite Polyester/Polyurethane Material
Mi Item #06219677
MFR #Tango Belting B

Mfr description
0470825 MOVE V-BELT B/17 PURPLE 25'
  • Simple inventory management – no more belt waste due to bad welds or odd lengths
  • Fast, easy, installation with no welding required – no curing time, just twist and go!
  • Unaffected by extreme temperatures, water, oils, grease and common solvents
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.07/ft

Specifications

Dimensions

  • Belting Length
    25 ft
  • Minimum Pulley Diameter
    3.00 in
  • Overall Length
    25.0000 ft
  • Section Size
    B/17
  • Top Width
    5/8 in

Details

  • Additional Details
    Idlers: 612 lbs | UHMW: 204 lbs
  • Adjustable Link Type
    PowerTwist Move®
  • Color
    "Purple"
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    B
  • Series
    PowerTwist MOVE - V
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    B/17
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)