1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
XPD2432PXT50
Standard Duty Drum - Crown Face, 24 in Dia., 32 in Face Width, XT Hub
MI ITEM #
06219737
MFR #
XPD2432PXT50
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER XPD2432PXT50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
XPD2432PXT50
Standard Duty Drum - Crown Face, 24 in Dia., 32 in Face Width, XT Hub
MI ITEM #
06219737
MFR #
XPD2432PXT50
Mfr description
24 X 32 CF PXT50 PRO DUTY DRUM PXT50B
Profiled end disc
Industry leading 10-year warranty
Single pulley solution
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Face
Width
32 in
Pulley
Diameter
24 in
Weight
475 lbs
Details
Face Type
Crown
Hub Number
XT50
Hub Type
XT
Pulley Type
Standard Duty Drum
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items